
Automotive Mini Fast-acting Blade Type Fuses
Item #: 0543167
Cat #: MIN020
UPC: 079458006117
$ 1.96 EA
Company wide:
0
in stock
Documents & Guides
Automotive Mini Fast-acting Blade Type Fuses
Overview
Automotive Mini Fast-acting Blade Type Fuses
The MINI® Fuse is quickly becoming the new standard for vehicle circuit protection throughout the world. Its miniature design, patented by Littelfuse, meets the need for more circuits to be protected while utilizing less space, and its ability to cope with high temperatures in adverse environments makes the MINI® Fuse the recommended choice for protection.
Also known as: 079458006117, MIN020, LFUMIN020
Specifications
| Type: | Automotive |
| Speed: | Fast Acting |
| Mounting: | Blade |
| Volts DC: | 32 |
| Amps: | 20 |
| Volts AC: | 32 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 1 kA |
| Interrupt Rating AC: | 1 kA |
| Type: | Automotive |
| Mounting: | Blade |
| Amps: | 20 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 1 kA |
| Speed: | Fast Acting |
| Volts DC: | 32 |
| Volts AC: | 32 |
| Interrupt Rating DC: | 1 kA |