Automotive Mini Fast-acting Blade Type Fuses

Item #: 0543165

Cat #: MIN030

UPC: 079458006131

$ 1.96 EA
Company wide:
0 in stock
Documents & Guides
Automotive Mini Fast-acting Blade Type Fuses

Overview

Automotive Mini Fast-acting Blade Type Fuses

The MINI® Fuse is quickly becoming the new standard for vehicle circuit protection throughout the world. Its miniature design, patented by Littelfuse, meets the need for more circuits to be protected while utilizing less space, and its ability to cope with high temperatures in adverse environments makes the MINI® Fuse the recommended choice for protection.

Also known as: 079458006131, MIN030, LFUMIN030

Specifications

Type: Automotive
Speed: Fast Acting
Mounting: Blade
Volts DC: 32
Amps: 30
Volts AC: 32
Standards: California Proposition 65
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Type: Automotive
Mounting: Blade
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Volts AC: 32
Interrupt Rating DC: 1 kA