E49 Miniature DIN Limit Switch, Plastic Body

Item #: 0543161

Cat #: E49S74UP7

UPC: 782114982860

$ 126.43 EA
Company wide:
0 in stock
Documents & Guides
E49 Miniature DIN Limit Switch, Plastic Body, Adj. Side Rotary, Self-extinguishing PA-6 (Glass-reinforced, Polyamide) enclosure, 10A max AC, 1.5A max DC, 1NO-1NC, 10A at 600Vac, 1.5A at 24Vdc, Screw Terminals

Overview

E49 Miniature DIN Limit Switch, Plastic Body, Adj. Side Rotary, Self-extinguishing PA-6 (Glass-reinforced, Polyamide) enclosure, 10A max AC, 1.5A max DC, 1NO-1NC, 10A at 600Vac, 1.5A at 24Vdc, Screw Terminals
Also known as: 782114982860, E49S74UP7, CUTE49S74UP7

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 4