BLM EM3586T 2HP 3490RPM 3PH 6

Item #: 0543160

Cat #: EM3586T

UPC: 781568677988

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3586T 2HP 3490RPM 3PH 6

Overview

BLM EM3586T 2HP 3490RPM 3PH 6
Also known as: 781568677988, EM3586T, BLMEM3586T

Specifications

Phase: 3
Horsepower: 2
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 2