BLM EM3583T 1.5HP 3500RPM 3PH

Item #: 0543152

Cat #: EM3583T

UPC: 781568204771

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3583T 1.5HP 3500RPM 3PH

Overview

BLM EM3583T 1.5HP 3500RPM 3PH
Also known as: 781568204771, EM3583T, BLMEM3583T

Specifications

Phase: 3
Amps: 4
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 4