BLM EM3559T-G 3HP 3450RPM 3PH

Item #: 0543144

Cat #: EM3559T-G

UPC: 781568663387

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3559T-G 3HP 3450RPM 3PH

Overview

BLM EM3559T-G 3HP 3450RPM 3PH
Also known as: 781568663387, EM3559T-G, BLMEM3559TG

Specifications

Phase: 3
Horsepower: 3
Amps: 7.700
Phase: 3
Amps: 7.700
Horsepower: 3