BLM EM3558T-5G 2HP 1755RPM 3P

Item #: 0543135

Cat #: EM3558T-5G

UPC: 781568666289

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3558T-5G 2HP 1755RPM 3P

Overview

BLM EM3558T-5G 2HP 1755RPM 3P
Also known as: 781568666289, EM3558T-5G, BLMEM3558T5G

Specifications

Phase: 3
Horsepower: 2
Amps: 2.400
Phase: 3
Amps: 2.400
Horsepower: 2