BLM EM3558 2HP 1755RPM 3PH 60

Item #: 0543114

Cat #: EM3558

UPC: 781568295960

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3558 2HP 1755RPM 3PH 60

Overview

BLM EM3558 2HP 1755RPM 3PH 60
Also known as: 781568295960, EM3558, BLMEM3558

Specifications

Amps: 6
Phase: 3
Horsepower: 2
Amps: 6
Horsepower: 2
Phase: 3