BLM EM3556T-5 1HP 1155RPM 3PH

Item #: 0543108

Cat #: EM3556T-5

UPC: 781568542354

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3556T-5 1HP 1155RPM 3PH

Overview

BLM EM3556T-5 1HP 1155RPM 3PH
Also known as: 781568542354, EM3556T-5, BLMEM3556T5

Specifications

Horsepower: 1
Phase: 3
Amps: 1.400
Horsepower: 1
Amps: 1.400
Phase: 3