BLM EM3555T-G 2HP 3490RPM 3PH

Item #: 0543104

Cat #: EM3555T-G

UPC: 781568663370

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3555T-G 2HP 3490RPM 3PH

Overview

BLM EM3555T-G 2HP 3490RPM 3PH
Also known as: 781568663370, EM3555T-G, BLMEM3555TG

Specifications

Phase: 3
Horsepower: 2
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 2