BLM EM3555T-5 2HP 3490RPM 3PH

Item #: 0543098

Cat #: EM3555T-5

UPC: 781568541616

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3555T-5 2HP 3490RPM 3PH

Overview

BLM EM3555T-5 2HP 3490RPM 3PH
Also known as: 781568541616, EM3555T-5, BLMEM3555T5

Specifications

Phase: 3
Horsepower: 2
Amps: 2
Phase: 3
Amps: 2
Horsepower: 2