BLM EM3555 2HP 3490RPM 3PH 60

Item #: 0543096

Cat #: EM3555

UPC: 781568295946

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3555 2HP 3490RPM 3PH 60

Overview

BLM EM3555 2HP 3490RPM 3PH 60
Also known as: 781568295946, EM3555, BLMEM3555

Specifications

Phase: 3
Horsepower: 2
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 2