Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0543094

Cat #: QTP2X32T8UNVISN

UPC: 046135499432

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49943*

Overview

Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49943*

SYLVANIA QUICKTRONIC PROStart CF ballasts operate DULUX® D/E and T/E lamps with full lumen output and optimal system performance. QUICKTRONIC CF ballasts feature one mounting style of low profile, lightweight enclosures to provide simple assembly for any fixture application

Also known as: 046135499432, QTP2X32T8UNVISN, LDVQTP2X32T8UNVISN

Specifications

Wattage: 32
Family / Style: Quicktronic
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Family / Style: Quicktronic
Volts AC Range: 120 - 277