BLM EM3554T-5G 1.5HP 1760RPM

Item #: 0543088

Cat #: EM3554T-5G

UPC: 781568666272

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3554T-5G 1.5HP 1760RPM

Overview

BLM EM3554T-5G 1.5HP 1760RPM
Also known as: 781568666272, EM3554T-5G, BLMEM3554T5G

Specifications

Phase: 3
Horsepower: 1.500
Amps: 1.800
Phase: 3
Amps: 1.800
Horsepower: 1.500