BLM EM3550T-G 1.5HP 3500RPM 3

Item #: 0543083

Cat #: EM3550T-G

UPC: 781568662601

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3550T-G 1.5HP 3500RPM 3

Overview

BLM EM3550T-G 1.5HP 3500RPM 3
Also known as: 781568662601, EM3550T-G, BLMEM3550TG

Specifications

Phase: 3
Amps: 4
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 4