BLM EM3550T-5 1.5HP 3500RPM 3

Item #: 0543081

Cat #: EM3550T-5

UPC: 781568541609

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3550T-5 1.5HP 3500RPM 3

Overview

BLM EM3550T-5 1.5HP 3500RPM 3
Also known as: 781568541609, EM3550T-5, BLMEM3550T5

Specifications

Phase: 3
Horsepower: 1.500
Amps: 1.500
Phase: 3
Amps: 1.500
Horsepower: 1.500