Heater Element, for Size 3 Class 20, 44.8A - 51.0A

Item #: 0543076

Cat #: CR123F614B

UPC: 783166309414

$ 25.43 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for Size 3 Class 20, 44.8 Amp - 51.0 Amp

Overview

Heater Element, for Size 3 Class 20, 44.8 Amp - 51.0 Amp
Also known as: 783166309414, CR123F614B, ABBCR123F614B

Specifications

Type: Heater Element
Family / Style: CR123
Type: Heater Element
Family / Style: CR123