BLM EM3545-G 1HP 3450RPM 3PH

Item #: 0543056

Cat #: EM3545-G

UPC: 781568663363

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3545-G 1HP 3450RPM 3PH

Overview

BLM EM3545-G 1HP 3450RPM 3PH
Also known as: 781568663363, EM3545-G, BLMEM3545G

Specifications

Horsepower: 1
Phase: 3
Amps: 2.800
Horsepower: 1
Amps: 2.800
Phase: 3