BLM EM3313T-5 10HP 1770RPM 3P

Item #: 0543049

Cat #: EM3313T-5

UPC: 781568118665

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3313T-5 10HP 1770RPM 3P

Overview

BLM EM3313T-5 10HP 1770RPM 3P
Also known as: 781568118665, EM3313T-5, BLMEM3313T5

Specifications

Phase: 3
Horsepower: 10
Amps: 10
Phase: 3
Amps: 10
Horsepower: 10