BLM EM3312T-G 10HP 3475RPM 3P

Item #: 0543047

Cat #: EM3312T-G

UPC: 781568663356

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3312T-G 10HP 3475RPM 3P

Overview

BLM EM3312T-G 10HP 3475RPM 3P
Also known as: 781568663356, EM3312T-G, BLMEM3312TG

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10