BLM EM3311T-5 7.5HP 1770RPM 3

Item #: 0543038

Cat #: EM3311T-5

UPC: 781568118641

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3311T-5 7.5HP 1770RPM 3

Overview

BLM EM3311T-5 7.5HP 1770RPM 3
Also known as: 781568118641, EM3311T-5, BLMEM3311T5

Specifications

Phase: 3
Amps: 7.800
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 7.800