BLM EM3309T 5HP 1160RPM 3PH 6

Item #: 0543030

Cat #: EM3309T

UPC: 781568104613

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3309T 5HP 1160RPM 3PH 6

Overview

BLM EM3309T 5HP 1160RPM 3PH 6
Also known as: 781568104613, EM3309T, BLMEM3309T

Specifications

Phase: 3
Horsepower: 5
Phase: 3
Horsepower: 5