BLM EM3305T-G 3HP 1165RPM 3PH

Item #: 0543027

Cat #: EM3305T-G

UPC: 781568663820

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3305T-G 3HP 1165RPM 3PH

Overview

BLM EM3305T-G 3HP 1165RPM 3PH
Also known as: 781568663820, EM3305T-G, BLMEM3305TG

Specifications

Phase: 3
Horsepower: 3
Amps: 8.800
Phase: 3
Amps: 8.800
Horsepower: 3