BLM EM3305T 3HP 1165RPM 3PH 6

Item #: 0543024

Cat #: EM3305T

UPC: 781568104507

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3305T 3HP 1165RPM 3PH 6

Overview

BLM EM3305T 3HP 1165RPM 3PH 6
Also known as: 781568104507, EM3305T, BLMEM3305T

Specifications

Phase: 3
Horsepower: 3
Amps: 8.800
Phase: 3
Amps: 8.800
Horsepower: 3