BLM EM3218TA 5HP 1750RPM 3PH

Item #: 0543011

Cat #: EM3218TA

UPC: 781568604359

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3218TA 5HP 1750RPM 3PH

Overview

BLM EM3218TA 5HP 1750RPM 3PH
Also known as: 781568604359, EM3218TA, BLMEM3218TA

Specifications

Phase: 3
Horsepower: 5
Amps: 6.600
Phase: 3
Amps: 6.600
Horsepower: 5