BLM EM3218T-5 5HP 1750RPM 3PH

Item #: 0543009

Cat #: EM3218T-5

UPC: 781568118627

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3218T-5 5HP 1750RPM 3PH

Overview

BLM EM3218T-5 5HP 1750RPM 3PH
Also known as: 781568118627, EM3218T-5, BLMEM3218T5

Specifications

Phase: 3
Horsepower: 5
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 5