BLM EM3215T-G 2HP 1165RPM 3PH

Item #: 0543007

Cat #: EM3215T-G

UPC: 781568664391

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3215T-G 2HP 1165RPM 3PH

Overview

BLM EM3215T-G 2HP 1165RPM 3PH
Also known as: 781568664391, EM3215T-G, BLMEM3215TG

Specifications

Phase: 3
Horsepower: 2
Amps: 3.400
Phase: 3
Amps: 3.400
Horsepower: 2