BLM EM3215T 2HP 1165RPM 3PH 6

Item #: 0543003

Cat #: EM3215T

UPC: 781568138854

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3215T 2HP 1165RPM 3PH 6

Overview

BLM EM3215T 2HP 1165RPM 3PH 6
Also known as: 781568138854, EM3215T, BLMEM3215T

Specifications

Phase: 3
Horsepower: 2
Amps: 3.400
Phase: 3
Amps: 3.400
Horsepower: 2