BLM EM3212T-G 5HP 3450RPM 3PH

Item #: 0543000

Cat #: EM3212T-G

UPC: 781568664681

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3212T-G 5HP 3450RPM 3PH

Overview

BLM EM3212T-G 5HP 3450RPM 3PH
Also known as: 781568664681, EM3212T-G, BLMEM3212TG

Specifications

Amps: 6
Phase: 3
Horsepower: 5
Amps: 6
Horsepower: 5
Phase: 3