BLM EM3211T-G 3HP 1765RPM 3PH

Item #: 0542992

Cat #: EM3211T-G

UPC: 781568604335

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3211T-G 3HP 1765RPM 3PH

Overview

BLM EM3211T-G 3HP 1765RPM 3PH
Also known as: 781568604335, EM3211T-G, BLMEM3211TG

Specifications

Phase: 3
Horsepower: 3
Amps: 8.400
Phase: 3
Amps: 8.400
Horsepower: 3