BLM EM3211T-5 3HP 1765RPM 3PH

Item #: 0542986

Cat #: EM3211T-5

UPC: 781568118603

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3211T-5 3HP 1765RPM 3PH

Overview

BLM EM3211T-5 3HP 1765RPM 3PH
Also known as: 781568118603, EM3211T-5, BLMEM3211T5

Specifications

Phase: 3
Horsepower: 3
Amps: 3.400
Phase: 3
Amps: 3.400
Horsepower: 3