BLM EM3155T 2HP 3450RPM 3PH 6

Item #: 0542969

Cat #: EM3155T

UPC: 781568138809

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3155T 2HP 3450RPM 3PH 6

Overview

BLM EM3155T 2HP 3450RPM 3PH 6
Also known as: 781568138809, EM3155T, BLMEM3155T

Specifications

Phase: 3
Horsepower: 2
Amps: 5.600
Phase: 3
Amps: 5.600
Horsepower: 2