PLATT logo

BLM EM3120T-G 1.5HP 3490RPM 3

Item #: 0542959
Cat #: EM3120T-G
UPC: 781568661994
Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3120T-G 1.5HP 3490RPM 3

Overview

BLM EM3120T-G 1.5HP 3490RPM 3
Also known as: 781568661994, EM3120T-G, BLMEM3120TG

Specifications

Phase: 3
Horsepower: 1.500, 1.500
Amps: 4.200
Phase: 3
Amps: 4.200
Horsepower: 1.500, 1.500

Customer Reviews

No reviews for this product
(0)