BLM EM3116T-5 1HP 1760RPM 3PH

Item #: 0542950

Cat #: EM3116T-5

UPC: 781568138779

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3116T-5 1HP 1760RPM 3PH

Overview

BLM EM3116T-5 1HP 1760RPM 3PH
Also known as: 781568138779, EM3116T-5, BLMEM3116T5

Specifications

Horsepower: 1
Phase: 3
Amps: 1.200
Horsepower: 1
Amps: 1.200
Phase: 3