BLM EM2583T-4 100HP 1190RPM 3

Item #: 0542949

Cat #: EM2583T-4

UPC: 781568138755

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2583T-4 100HP 1190RPM 3

Overview

BLM EM2583T-4 100HP 1190RPM 3
Also known as: 781568138755, EM2583T-4, BLMEM2583T4

Specifications

Phase: 3
Horsepower: 100
Amps: 60
Phase: 3
Amps: 60
Horsepower: 100