BLM EM25694T-4 300HP 1780RPM

Item #: 0542946

Cat #: EM25694T-4

UPC: 781568625422

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM25694T-4 300HP 1780RPM

Overview

BLM EM25694T-4 300HP 1780RPM
Also known as: 781568625422, EM25694T-4, BLMEM25694T4

Specifications

Phase: 3
Horsepower: 300
Amps: 60
Phase: 3
Amps: 60
Horsepower: 300