BLM EM2559TS-4 125HP 1775RPM

Item #: 0542937

Cat #: EM2559TS-4

UPC: 781568542118

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2559TS-4 125HP 1775RPM

Overview

BLM EM2559TS-4 125HP 1775RPM
Also known as: 781568542118, EM2559TS-4, BLMEM2559TS4

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125