Pipe Strap, 1-Hole, 2", Aluminum

Item #: 0542926

Cat #: 1281AL

UPC: 786210801919

$ 42.95 EA
Company wide:
0 in stock
Documents & Guides
2" Strap, 1-Hole, Material: Aluminum. For use with: RMC, IMC.

Overview

2" Strap, 1-Hole, Material: Aluminum. For use with: RMC, IMC.

These straps are designed for a snug fit on each size of conduit, featuring high reinforcing ribs on each side that increase strength and reduce weight.

Also known as: 786210801919, 1281AL, THB1281AL

Specifications

Mounting: 1-Hole
Diameter: 2 in
Material: Aluminum
Mounting: 1-Hole
Material: Aluminum
Diameter: 2 in