BLM EM2556T-4 150HP 3540RPM 3

Item #: 0542918

Cat #: EM2556T-4

UPC: 781568105436

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2556T-4 150HP 3540RPM 3

Overview

BLM EM2556T-4 150HP 3540RPM 3
Also known as: 781568105436, EM2556T-4, BLMEM2556T4

Specifications

Phase: 3
Horsepower: 150
Amps: 60
Phase: 3
Amps: 60
Horsepower: 150