BLM EM2555T-5 100HP 1780RPM 3

Item #: 0542902

Cat #: EM2555T-5

UPC: 781568542897

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2555T-5 100HP 1780RPM 3

Overview

BLM EM2555T-5 100HP 1780RPM 3
Also known as: 781568542897, EM2555T-5, BLMEM2555T5

Specifications

Phase: 3
Horsepower: 100
Amps: 60
Phase: 3
Amps: 60
Horsepower: 100