100HP 1780RPM 3PH 60HZ 404T 4484M OPSB F

Item #: 0542897

Cat #: EM2555T

UPC: 781568295861

Call for price
Company wide:
0 in stock
Documents & Guides
100HP 1780RPM 3PH 60HZ 404T 4484M OPSB F

Overview

100HP 1780RPM 3PH 60HZ 404T 4484M OPSB F
Also known as: 781568295861, EM2555T, BLMEM2555T

Specifications

Phase: 3
Horsepower: 100
Amps: 60
Phase: 3
Amps: 60
Horsepower: 100