BLM EM2554T-4CI 125HP 3565RPM

Item #: 0542894

Cat #: EM2554T-4CI

UPC: 781568524992

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2554T-4CI 125HP 3565RPM

Overview

BLM EM2554T-4CI 125HP 3565RPM
Also known as: 781568524992, EM2554T-4CI, BLMEM2554T4CI

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125