BLM EM2551T-8 75HP 1780RPM 3P

Item #: 0542885

Cat #: EM2551T-8

UPC: 781568119280

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2551T-8 75HP 1780RPM 3P

Overview

BLM EM2551T-8 75HP 1780RPM 3P
Also known as: 781568119280, EM2551T-8, BLMEM2551T8

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75