BLM EM2551T-5 75HP 1775RPM 3P

Item #: 0542884

Cat #: EM2551T-5

UPC: 781568542095

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2551T-5 75HP 1775RPM 3P

Overview

BLM EM2551T-5 75HP 1775RPM 3P
Also known as: 781568542095, EM2551T-5, BLMEM2551T5

Specifications

Phase: 3
Horsepower: 75
Amps: 68
Phase: 3
Amps: 68
Horsepower: 75