BLM EM2549T 75HP 3540RPM 3PH

Item #: 0542880

Cat #: EM2549T

UPC: 781568105283

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2549T 75HP 3540RPM 3PH

Overview

BLM EM2549T 75HP 3540RPM 3PH
Also known as: 781568105283, EM2549T, BLMEM2549T

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75