BLM EM2548T 60HP 1185RPM 3PH

Item #: 0542878

Cat #: EM2548T

UPC: 781568537367

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2548T 60HP 1185RPM 3PH

Overview

BLM EM2548T 60HP 1185RPM 3PH
Also known as: 781568537367, EM2548T, BLMEM2548T

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60