BLM EM2547T-G 60HP 1775RPM 3P

Item #: 0542876

Cat #: EM2547T-G

UPC: 781568664674

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2547T-G 60HP 1775RPM 3P

Overview

BLM EM2547T-G 60HP 1775RPM 3P
Also known as: 781568664674, EM2547T-G, BLMEM2547TG

Specifications

Phase: 3
Amps: 68
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 68