BLM EM2547T-8 60HP 1775RPM 3P

Item #: 0542872

Cat #: EM2547T-8

UPC: 781568119266

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2547T-8 60HP 1775RPM 3P

Overview

BLM EM2547T-8 60HP 1775RPM 3P
Also known as: 781568119266, EM2547T-8, BLMEM2547T8

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60