BLM EM2547T-5 60HP 1775RPM 3P

Item #: 0542870

Cat #: EM2547T-5

UPC: 781568118801

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2547T-5 60HP 1775RPM 3P

Overview

BLM EM2547T-5 60HP 1775RPM 3P
Also known as: 781568118801, EM2547T-5, BLMEM2547T5

Specifications

Phase: 3
Amps: 56
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 56