BLM EM2546T 60HP 3540RPM 3PH

Item #: 0542862

Cat #: EM2546T

UPC: 781568105221

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2546T 60HP 3540RPM 3PH

Overview

BLM EM2546T 60HP 3540RPM 3PH
Also known as: 781568105221, EM2546T, BLMEM2546T

Specifications

Phase: 3
Amps: 68
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 68